Siding Box Kit with Flange, Vertical, Weatherproof, Non-Metallic

Item #: 0294363

Cat #: 8081F

UPC: 018997808141

$ 14.03 EA
Company wide:
149 in stock
Documents & Guides
Siding Box Kit with Flange, Vertical Mount, Weatherproof, Non-Metallic. For Smooth Mounting of Fixtures and Receptacles on all Types of Siding.

Overview

Siding Box Kit with Flange, Vertical Mount, Weatherproof, Non-Metallic. For Smooth Mounting of Fixtures and Receptacles on all Types of Siding.

Works on all siding types. Before or after siding is up, Mounting holes on inside of box. Textured paintable surface. NM cable connector provided. 6-1/2 x 6-1/2 mounting surface. Provides a .895 J-channel. 15-1/2 cubic inch box. With Flange.

Also known as: 018997808141, 8081F, ARL8081F, house block, Siding block, light block

Specifications

Mounting: Vertical
Gangs: 1
Width: 6.650 in
Depth: 1.280 in
Height: 6.650 in
Mounting: Vertical
Width: 6.650 in
Height: 6.650 in
Gangs: 1
Depth: 1.280 in