1500VDC PHOTOVOLTAIC FUSE

Item #: 0294325

Cat #: SPXV020

UPC: 079458808223

$ 53.01 EA
Company wide:
0 in stock
Documents & Guides
1500VDC PHOTOVOLTAIC FUSE

Overview

1500VDC PHOTOVOLTAIC FUSE

The Littelfuse SPXV solar string fuse is designed specifically for 1–32 A 1500 V dc applications. Features/Benefits: 10 x 85 mm package size; Meets IEC 60269-6 electrical performance requirements; 50,000 A interrupting rating. Applications: Inverters; Combiner boxes.

Also known as: 079458808223, SPXV020, LFUSPXV020

Specifications

Type: Solar, Fuse
Type: Solar, Fuse