FAST-ACTING AC/DC MIDGET FUSE 2A

Item #: 0294272

Cat #: KLKD002

UPC: 079458101980

$ 61.85 EA
Company wide:
0 in stock
Documents & Guides
FAST-ACTING AC/DC MIDGET FUSE 2A. Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Overview

FAST-ACTING AC/DC MIDGET FUSE 2A. Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458101980, KLKD002, LFUKLKD002

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts DC: 600
Amps: 2
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA, 50 kA
Interrupt Rating AC: 100 kA
Family / Style: KLKD
Diameter: 13/32 in
Length: 1 1/2 in
Amps: 2
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 10 kA, 50 kA
Family / Style: KLKD
Speed: Fast Acting
Volts DC: 600
Volts AC: 600
Material: Melamine
Standards: California Proposition 65
Interrupt Rating AC: 100 kA