24-Hour Electronic Panel Mount Timer

Item #: 0294271

Cat #: PB314E

UPC: 078275077027

$ 69.68 EA
Company wide:
0 in stock
Documents & Guides
IMT PB314E 16A 240V ELEC TIMR

Overview

IMT PB314E 16A 240V ELEC TIMR
Also known as: 078275077027, PB314E, IMTPB314E

Specifications

Type: Electronic
Type: Electronic