8-Port Gigabit Rackmount PoE+ Switch

Item #: 0294267

Cat #: 561167

UPC: 766623561167

$ 187.38 EA
Company wide:
8 in stock
Gigabit Desktop & Rackmount PoE+ Web-Managed Switch with 2 SFP Ports, 8-Port, 10/100/1000 Base TX (Copper). 8 x PoE+ ports, IEEE 802.3af/at Power-over-Ethernet (PoE+/PoE), 2 x SFP, Endspan, Desktop, and 19" Rackmount. Power Budget: 140 watt.

Overview

Gigabit Desktop & Rackmount PoE+ Web-Managed Switch with 2 SFP Ports, 8-Port, 10/100/1000 Base TX (Copper). 8 x PoE+ ports, IEEE 802.3af/at Power-over-Ethernet (PoE+/PoE), 2 x SFP, Endspan, Desktop, and 19" Rackmount. Power Budget: 140 watt.

The Intellinet Network Solutions 8-Port Gigabit Ethernet PoE+ Web-Managed Switch is designed to pass both data and electrical power to a number of PoE-compatible devices via standard Cat5e or Cat6 network cables. Equipped with eight Gigabit Ethernet ports (all of which support 802.3at/af PoE/PoE+), this switch can power wireless LAN access points and bridges, VoIP phones, IP video cameras and more while delivering network speeds of up to 1000 Mbps.

Also known as: 766623561167, 561167, INT561167

Specifications

Type: Managed
Number of Ports: 8
Type: Managed
Number of Ports: 8