Air Terminal Base, Horizontal Mount, Imperial Thread, Copper, 1/2 UNC Thread

Item #: 0294250

Cat #: LPC30912

UPC: 782856604532

$ 123.94 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal Base, Horizontal Mount, Imperial Thread, Copper, 1/2 UNC Thread

Overview

Air Terminal Base, Horizontal Mount, Imperial Thread, Copper, 1/2 UNC Thread

Air Terminal Base, Horizontal Mount, Imperial Thread.

Also known as: 782856604532, LPC30912, CADLPC30912

Features & Benefits

  • Can be fastened mechanically or bonded using hot pitch, roofing compound or commercial adhesive on built-up roof surfaces or other location where holes cannot be made
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Depth: 4 in
Material: Copper
Width: 4 in
Standards: California Proposition 65
Height: 0.812 in
Depth: 4 in
Width: 4 in
Height: 0.812 in
Material: Copper
Standards: California Proposition 65