Lug Kit, 2P, 3/0AWG - 250MCM, for Molded Case, Breaker, K Frame

Item #: 0294243

Cat #: 2TA400K

UPC: 786679410417

$ 124.84 EA
Company wide:
0 in stock
Documents & Guides
Lug Kit, 2-Pole, 3/0 AWG - 250 MCM, CU/AL, 400 Amp, for Molded Case, Breaker, K Frame

Overview

Lug Kit, 2-Pole, 3/0 AWG - 250 MCM, CU/AL, 400 Amp, for Molded Case, Breaker, K Frame

Eaton’s line and load terminals provide wire connecting capabilities for specific ranges of continuous current ratings and wire types. All terminals comply with Underwriters Laboratories Standards UL 486A and UL 486B and CSA Standard C22.2 No. 65, or Electrical Bulletin 1165.

Also known as: 786679410417, 2TA400K, CUT2TA400K

Specifications

Poles: 2
Type: Lug Kit
Amps: 400
Mounting: Breaker
Allowable Gauge Range: 3/0 - 250
Poles: 2
Amps: 400
Allowable Gauge Range: 3/0 - 250
Type: Lug Kit
Mounting: Breaker