Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0294164

Cat #: EHD2080L

UPC: 786679399644

$ 1437.61 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 80 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 80 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679399644, EHD2080L, CUTEHD2080L

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 80
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480
Amps: 80
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA