250W R40 Incandescent Lamp, Clear Heat

Item #: 0294149
Cat #: S4999
UPC: 045923049996
$ 4.66 EA
Company wide:
171 in stock
250 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt

Overview

250 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt
Satco R40 Lamps Feature General Service Reflector and are designed for Household or Commercial use, with Long Life and a Brass Base
Also known as: 045923049996, S4999, SATS4999

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Wattage: 250
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 250
Dimmable: Yes
Volts AC: 120
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)