Surge Strip, 125 VAC, 60 Hz

Item #: 0294143

Cat #: IG206153

UPC: 078275124585

$ 282.35 EA
Company wide:
0 in stock
Documents & Guides
Surge Strip, 3-Modes of Surge Protection, 125 Volts AC, 60 Hz

Overview

Surge Strip, 3-Modes of Surge Protection, 125 Volts AC, 60 Hz

Type 3 Point-of-Use Surge Protective Devices (SPD) are designed for heavy industrial use with 3 modes of surge protection (L-N, L-G, N-G). Features a 15 A resettable breaker and #14 AWG SJT power cord with molded plug. CSA certified to ANSI/UL 1449, 3rd Edition.

Also known as: 078275124585, IG206153, IMTIG206153

Specifications

Type: Surge Protected
Color: Ivory
Standards: California Proposition 65
Type: Surge Protected
Standards: California Proposition 65
Color: Ivory