Surge Strip, 125 VAC, 60 Hz

Item #: 0294142

Cat #: IG2012B153

UPC: 078275124592

$ 235.34 EA
Company wide:
0 in stock
Documents & Guides
Surge Strip, 3-Modes of Surge Protection, 125 Volts AC, 60 Hz, Number of Outlets: 6

Overview

Surge Strip, 3-Modes of Surge Protection, 125 Volts AC, 60 Hz, Number of Outlets: 6
Also known as: 078275124592, IG2012B153, IMTIG2012B153

Specifications

Type: Surge Protected
Color: Ivory
Standards: California Proposition 65
Type: Surge Protected
Standards: California Proposition 65
Color: Ivory