Control Panel with 300 W Transformer and T104M Mechanism

Item #: 0294096

Cat #: T10004RT3

UPC: 078275755048

$ 475.37 EA
Company wide:
0 in stock
Documents & Guides
Control Panel with 300 W Transformer and T104M Mechanism

Overview

Control Panel with 300 W Transformer and T104M Mechanism

These mechanical control systems include built-in transformers for ease of installation.

Also known as: 078275755048, T10004RT3, IMTT10004RT3

Specifications

Type: Mechanical
Range: 24 hr
Volts AC: 120
Wattage: 300
Amps: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Type: Mechanical
Volts AC: 120
Amps: 3
IP/NEMA Rating: NEMA 3R
Range: 24 hr
Wattage: 300
Standards: California Proposition 65