80 A Load Center with 300 W Transformer

Item #: 0294083

Cat #: PE30000T3

UPC: 078275139961

$ 415.97 EA
Company wide:
0 in stock
IMT PE30000T3 SUBPANEL-NO TIM

Overview

IMT PE30000T3 SUBPANEL-NO TIM

This system can be used as a load center only, or add mechanisms or wiring devices for complete control systems.

Also known as: 078275139961, PE30000T3, IMTPE30000T3

Specifications

Wattage: 300
Type: Digital Timer
Standards: California Proposition 65
Wattage: 300
Standards: California Proposition 65
Type: Digital Timer