MultiWave Basic with 80 A Load Center and 300 W Transformer

Item #: 0294075

Cat #: PE30065RCT3

UPC: 078275143265

Company wide:
0 in stock
Documents & Guides
IMT PE30065RCT3 ONE 16.5 X 10

Overview

IMT PE30065RCT3 ONE 16.5 X 10
Also known as: 078275143265, PE30065RCT3, IMTPE30065RCT3

Specifications

Wattage: 5
Standards: California Proposition 65
Wattage: 5
Standards: California Proposition 65