85 Watt Bulb Halogen Flood BR30

Item #: 0294036
Cat #: 104075
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Halogen Reflector Lamp, 85W, 130V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 2000, Color Temperature: 2700K, Color: Frost. *Halco Part # 104075*

Overview

Halogen Reflector Lamp, 85W, 130V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 2000, Color Temperature: 2700K, Color: Frost. *Halco Part # 104075*
Also known as: 104075, HCO104075

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 2000
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Base: Medium Screw (E26)
Lumens: 2000
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 60
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)