In-Use Cover, 1-Gang, Weatherproof

Item #: 0294032

Cat #: WP5100B

UPC: 078275145610

Call for price
Company wide:
0 in stock
In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Extra Duty, Non-Metallic, Depth: 2-1/4". Beige. Cord Diameter: 0.5". Includes: (3) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375", 1.625" or 1.75".

Overview

In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Extra Duty, Non-Metallic, Depth: 2-1/4". Beige. Cord Diameter: 0.5". Includes: (3) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375", 1.625" or 1.75".

The WP5000 extra-duty plastic Series While-In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.

Also known as: 078275145610, WP5100B, IMTWP5100B

Specifications

Gangs: 1
Depth: 2 1/4 in
Color: Beige
Gangs: 1
Color: Beige
Depth: 2 1/4 in