24-Hour Heavy-Duty Time Switch

Item #: 0293985

Cat #: T1905HDM

UPC: 078275142992

$ 201.23 EA
Company wide:
0 in stock
Documents & Guides
IMT T1905HDM 125 V SPDT HEAVY

Overview

IMT T1905HDM 125 V SPDT HEAVY
Also known as: 078275142992, T1905HDM, IMTT1905HDM

Specifications

Type: Heavy Duty
Wattage: 3
Type: Heavy Duty
Wattage: 3