Grounding Wire Connector, 14 - 10 AWG, Green, Bag of 500

Item #: 0293981

Cat #: 512G-BAG

UPC: 054007502326

Company wide:
0 in stock
Documents & Guides
Wire Connector, Grounding Type, Color: Green, Wire Range: 14 - 10 AWG, Package of 500. For Solid Copper-to-Copper Connections Only.

Overview

Wire Connector, Grounding Type, Color: Green, Wire Range: 14 - 10 AWG, Package of 500. For Solid Copper-to-Copper Connections Only.

3M™ Electrical Spring Connector 512G is used to connect 2 or more copper conductors in a grounding application. Its nylon construction provides a flame-retardant property to the connector, making it ideal for use in applications that require safety. The spring design allows them to spin on quickly and tighten down easily. 3M™ Electrical Spring Connector 512G delivers uniform holding power for reliable electrical grounding connections. Wings enable easy, high torque installation. The spring inside the connector has a durable steel construction with a corrosion-resistant coating. It offers enough space to accommodate a wide range of solid or stranded copper wires. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007502326, 512G-BAG, MMM512GBAG, Bag

Specifications

Color: Red, Green
Material: Copper
Allowable Gauge Range: 14 - 10
Color: Red, Green
Allowable Gauge Range: 14 - 10
Material: Copper