Transformer, 300W, 120V, 60Hz

Item #: 0293979

Cat #: 119T340

UPC:

$ 132.13 EA
Company wide:
0 in stock
Documents & Guides
Transformer, 300 Watt, 120 Volt, 60 Hz

Overview

Transformer, 300 Watt, 120 Volt, 60 Hz
Also known as: 119T340, IMT119T340

Features & Benefits

  • Click-Fit design quickly installs into enclosure wall; no tools or screws required
  • Opens with the flick of a finger for easy filter replacement
  • Enclosure side wall mounting
  • Reverse airflow option on HF13 models available to push/pull air through higher static pressure
  • HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1316424R item is rated 115V 484CFM colored Lt Gray, Reverse Flow.
  • Similar cut-out sizes as other filter fan manufacturers
  • Terminal block connections
  • Optional thermostat available to save energy and extend service life
  • Hinged grille remains attached after opening
  • Size rage from 4 inch (102 mm) to 13 inch (325 mm)

Specifications

Type: Transformer
Type: Transformer