Motor, 480 VAC

Item #: 0293913

Cat #: WG736-14

UPC: 078275054318

$ 108.33 EA
Company wide:
0 in stock
Documents & Guides
Motor, 480 VAC, 60 Hz for R8800, T1975E, and T1976E Series

Overview

Motor, 480 VAC, 60 Hz for R8800, T1975E, and T1976E Series
Also known as: 078275054318, WG736-14, IMTWG73614

Specifications

Type: Motor
Type: Motor