Replacement Motor, 125V, 60hz

Item #: 0293909

Cat #: WG720-10D

UPC: 078275119970

$ 61.42 EA
Company wide:
0 in stock
Documents & Guides
Replacement Motor, 125V, 60 Hz, Compatible with: T2000 Series

Overview

Replacement Motor, 125V, 60 Hz, Compatible with: T2000 Series
Also known as: 078275119970, WG720-10D, IMTWG72010D

Specifications

Type: Replacement, Motor
Standards: California Proposition 65
Type: Replacement, Motor
Standards: California Proposition 65