1-1/4" - 2" Water Pipe Ground Clamp

Item #: 0293792

Cat #: GCL2

UPC: 785037419543

$ 9.44 EA
Company wide:
127 in stock
Documents & Guides
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 1-1/4" - 2"

Overview

Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 1-1/4" - 2"
Also known as: 785037419543, GCL2, PENGCL2

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Aluminum
Allowable Gauge Range: 6 - 250
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Allowable Gauge Range: 6 - 250
Material: Aluminum