Type C361 Flange Mounted Disconnect Switch

Item #: 0293782

Cat #: C361ND

UPC: 782113566511

$ 553.21 EA
Company wide:
0 in stock
Documents & Guides
Type C361 Flange Mounted Disconnect Switch, Variable Depth, Includes Switch Andoperating Mechanism Only, 60 Amp, Handle Not Included, Right-hand Mounting

Overview

Type C361 Flange Mounted Disconnect Switch, Variable Depth, Includes Switch Andoperating Mechanism Only, 60 Amp, Handle Not Included, Right-hand Mounting
Also known as: 782113566511, C361ND, CUTC361ND

Specifications

Type: Grounding, Receptacle, Lev-Lok, GFI
Mounting: Flush
Color: Red
Amps: 20
Volts AC: 125
Type: Grounding, Receptacle, Lev-Lok, GFI
Color: Red
Volts AC: 125
Mounting: Flush
Amps: 20