J PYRAMID FUSE BLOCK

Item #: 0293762

Cat #: JP60030-3COR

UPC: 051712434140

Company wide:
0 in stock
Documents & Guides
30A 600V Class J Pyramid Fuseblock with Box Lug and Reinforced Spring - Copper Wire Only

Overview

30A 600V Class J Pyramid Fuseblock with Box Lug and Reinforced Spring - Copper Wire Only
Also known as: 051712434140, JP60030-3COR, BUSJP600303COR

Specifications

Poles: 3
Type: Fuse Block
Mounting: Box Lug
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Poles: 3
Mounting: Box Lug
Material: Thermoplastic
Volts AC: 600
Type: Fuse Block
Amps: 30
Class: J