Panel Mount Timer Module

Item #: 0293760

Cat #: FM1QWUZ-240U

UPC: 614573127059

Company wide:
0 in stock
Documents & Guides
IMT FM1QWUZ-240U 7-DAY ELECTR

Overview

IMT FM1QWUZ-240U 7-DAY ELECTR

The FM1 series timer modules are designed to be integrated inside of a machine control panel, circuit board, or other equipment. They are a simple and low cost alternative for applications that do not require more than 21 A or 2 HP, 240 VAC. The FM1 is designed for 24-hour or 7-day control or overriding a functional typical state of a heating, ventilation, refrigeration, lighting, security, or pump system. The FM1 series is ideal for 12, 24 VAC/VDC,120 or 208/240VAC single-phase general applications.

Also known as: 614573127059, FM1QWUZ-240U, IMTFM1QWUZ240U

Specifications

Wattage: 1350
Volt Amps: 1
Volts AC: 120, 24, 240
Wattage: 1350
Volts AC: 120, 24, 240
Volt Amps: 1