3
more

Mechanical Timer, 24 Hour, DIN Rail, SPST, 21A, 120V
Item #: 0293734
Cat #: MIL72EQTUZH-120
UPC: 078275153424
$ 168.27 EA
Company wide:
0
in stock
Documents & Guides
Mechanical Timer, 24 Hour, DIN Rail, SPST, 21 Amp, 120 Volt
Overview
Mechanical Timer, 24 Hour, DIN Rail, SPST, 21 Amp, 120 Volt
Also known as: 078275153424, MIL72EQTUZH-120, IMTMIL72EQTUZH120
Specifications
| Type: | Mechanical, SPST |
| Range: | 24 hr |
| Volts AC: | 120 |
| Amps: | 21 |
| Type: | Mechanical, SPST |
| Volts AC: | 120 |
| Range: | 24 hr |
| Amps: | 21 |