Panel Mount Timer Module

Item #: 0293732

Cat #: FM1STUZ-24U

UPC: 078275152854

$ 71.59 EA
Company wide:
0 in stock
IMT FM1STUZ-24U 24-HOUR ELECT

Overview

IMT FM1STUZ-24U 24-HOUR ELECT

The FM1 series timer modules are designed to be integrated inside of a machine control panel, circuit board, or other equipment. They are a simple and low cost alternative for applications that do not require more than 21 A or 2 HP, 240 VAC. The FM1 is designed for 24-hour or 7-day control or overriding a functional typical state of a heating, ventilation, refrigeration, lighting, security, or pump system. The FM1 series is ideal for 12, 24 VAC/VDC,120 or 208/240VAC single-phase general applications.

Also known as: 078275152854, FM1STUZ-24U, IMTFM1STUZ24U

Specifications

Wattage: 1350
Volt Amps: 1
Volts AC: 120, 24, 240
Wattage: 1350
Volts AC: 120, 24, 240
Volt Amps: 1