Breaker Bolt On, 25A, 1P, 120/240V, Type QBHW, 22 kAIC, CB

Item #: 0293726

Cat #: QBHW1025

UPC: 786679392102

$ 108.14 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

25 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Quicklag Industrial Thermal-Magnetic Circuit Breaker Catalog#:QBHW1025 Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, Non-Interchangeable, 25A, 22 kAIC, 120/240V

Also known as: 786679392102, QBHW1025, CUTQBHW1025

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On