Fuse Holder Terminal Block, Type: ML 10/13.SFL

Item #: 0293718

Cat #: 1SNA199168R0000

UPC: 662019965185

$ 25.83 EA
Company wide:
191 in stock
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: ML 10/13.SFL. Color: Black. 600V/25A. Size: 10 mm Block, 13 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG. Includes: 110-230V Neon Blown Fuse Indicator.

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: ML 10/13.SFL. Color: Black. 600V/25A. Size: 10 mm Block, 13 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG. Includes: 110-230V Neon Blown Fuse Indicator.
Also known as: 662019965185, 1SNA199168R0000, ENT1SNA199168R0000

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block
Gauge: 10 AWG
Mounting: DIN Rail
Color: Black
Amps: 25
Family / Style: Entrelec
Type: Fuse Holder, Compression Clamp, Fuse Block
Mounting: DIN Rail
Amps: 25
Gauge: 10 AWG
Color: Black
Family / Style: Entrelec