4
more

Ac Hour Meter, Square, Surface Mount, 48mm
Item #: 0293683
Cat #: UWZ48-24U
UPC: 614573210300
$ 92.94 EA
Company wide:
0
in stock
AC Hour Meter, Square, 48mm, Surface Mount, 24VAC, 60hz
Overview
AC Hour Meter, Square, 48mm, Surface Mount, 24VAC, 60hz
Also known as: 614573210300, UWZ48-24U, IMTUWZ4824U
Specifications
| Volt Amps: | 1 |
| Volts AC: | 120, 24, 240 |
| Volt Amps: | 1 |
| Volts AC: | 120, 24, 240 |