Ac Hour Meter, Round, Flush Mount, 48mm

Item #: 0293664

Cat #: UWZ48V-24U

UPC: 614573213301

$ 105.21 EA
Company wide:
0 in stock
Documents & Guides
Ac Hour Meter, Round, 48mm, Flush Mount, Combo Terminals, 24VAC, 60hz

Overview

Ac Hour Meter, Round, 48mm, Flush Mount, Combo Terminals, 24VAC, 60hz
Also known as: 614573213301, UWZ48V-24U, IMTUWZ48V24U

Specifications

Volt Amps: 1
Volts AC: 120, 24, 240
Volt Amps: 1
Volts AC: 120, 24, 240