
Splice Grip, 1.0"-1.5", Galv, 36" L
Item #: 0293647
Cat #: 01304055
UPC: 783585300245
Call for price
Company wide:
0
in stock
Documents & Guides
Pulling Grips, Splicing Grip, 1.0"-1.5", Galvanized, 36" Long
Overview
Pulling Grips, Splicing Grip, 1.0"-1.5", Galvanized, 36" Long
Splicing Grips are made of galvanized steel in double weave mesh construction. They are available in various lengths and sizes to suit most applications. Splicing Grips are used as a temporary splice for rope, cable or wire rope. They can also be used as cable reinforcement and can act as a shield to protect cables and hoses from abrasion.
Also known as: 783585300245, 01304055, KEL01304055
Features & Benefits
- Double weave construction
- Suitable for splicing
Specifications
No Specifications Available