18 AWG MTW, Green w/ Yellow, 2500'

Item #: 0293523

Cat #: 18MTWSTRGREYEL2500

UPC: 029892013431

$ 0.22 EA
Company wide:
6,000 in stock
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 2500' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892013431, 18MTWSTRGREYEL2500, 18MTWSTRGREYEL2000

Specifications

Color: Green/Yellow
Gauge: 18 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green/Yellow
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 18 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded