3rd Edition.

Item #: 0293505

Cat #: AG6503L3

UPC: 078275124769

$ 179.94 EA
Company wide:
0 in stock
Documents & Guides
Surge Protection Device, 3-Pole, 4-Wire, 347/700 Volts AC, Color: Black, Leads: 36 inch, SPD Type 1 or 2 applications

Overview

Surge Protection Device, 3-Pole, 4-Wire, 347/700 Volts AC, Color: Black, Leads: 36 inch, SPD Type 1 or 2 applications

The AG Series Surge Protective Device (SPD) is designed for a variety of Type 1and Type 2 applications. Type 1 applications include outdoor insstallations before service entrances and utility meter cabinets. Type 2 applications include installations afte es, HVACR controls, and motors.

Also known as: 078275124769, AG6503L3, IMTAG6503L3

Specifications

Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X