Hub, 2", Rainproof, Conduit/Plate

Item #: 0293447

Cat #: DS200H1P

UPC: 786676805209

$ 154.18 EA
Company wide:
0 in stock
Documents & Guides
2" Diameter, Rainproof Conduit/Plate Type Hub, Plug-on Neutral, Group 2, Conduit Size: 2" (50.8 mm), For Use with 200 and 225 A MLO and MCB loadcenters and Circuit Breaker Enclosures

Overview

2" Diameter, Rainproof Conduit/Plate Type Hub, Plug-on Neutral, Group 2, Conduit Size: 2" (50.8 mm), For Use with 200 and 225 A MLO and MCB loadcenters and Circuit Breaker Enclosures

Eaton's Cutler Hammer Hubs Are Used Outdoors To Provide A Watertight Connection to The Conduit That Contains The Wire. Hubs Are Available In A Variety Of Sizes and Can Be Used On Both Type Ch And Type Br Loadcenters. Our Loadcenter Carton Will Indicate The Correct Size Hub To Be Used.

Also known as: 786676805209, DS200H1P, CUTDS200H1P

Specifications

Size: 2 in
IP/NEMA Rating: NEMA 3R
Size: 2 in
IP/NEMA Rating: NEMA 3R