Hub, 1-1/2", Rainproof, Conduit/Plate

Item #: 0293446

Cat #: DS150H1P

UPC: 786676805155

$ 97.50 EA
Company wide:
0 in stock
Documents & Guides
1-1/2" Diameter, Rainproof Conduit/Plate Type Hub, Plug-on Neutral, Group 1, Conduit Size: 1.50" (38.1 mm), For Use with 100, 125 and 150 A MLO and MCB loadcenters and Circuit Breaker Enclosures

Overview

1-1/2" Diameter, Rainproof Conduit/Plate Type Hub, Plug-on Neutral, Group 1, Conduit Size: 1.50" (38.1 mm), For Use with 100, 125 and 150 A MLO and MCB loadcenters and Circuit Breaker Enclosures

Eaton's Cutler Hammer Hubs Are Used Outdoors To Provide A Watertight Connection to The Conduit That Contains The Wire. Hubs Are Available In A Variety Of Sizes and Can Be Used On Both Type Ch And Type Br Loadcenters. Our Loadcenter Carton Will Indicate The Correct Size Hub To Be Used.

Also known as: 786676805155, DS150H1P, CUTDS150H1P

Specifications

Size: 1-1/2 in
Size: 1-1/2 in