Ground Bar Kit, 14 Circuits, 5.69", Cu/Al

Item #: 0293442

Cat #: GBK14P

UPC: 786676461153

$ 55.99 EA
Company wide:
1 in stock
Documents & Guides
Ground Bar Kit, 14 Terminal, Length: 5.69 inches (144.5 mm). Used with BR and CH Series Loadcenters. Retail Packaging.

Overview

Ground Bar Kit, 14 Terminal, Length: 5.69 inches (144.5 mm). Used with BR and CH Series Loadcenters. Retail Packaging.
Also known as: 786676461153, GBK14P, CUTGBK14P

Specifications

Circuits: 14
Circuits: 14