MC Cable, 1/0 AWG, 4 Conductor w/Ground, Aluminum Flex

Item #: 0293435
Cat #: 1A4MCAGX1000
UPC: 662927023489
$ 4.97 FT
Company wide:
2,853 in stock
Documents & Guides
(4) 1/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(4) 1/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.
Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.
Also known as: 662927023489, 1A4MCAGX1000

Specifications

Length: 1000 ft, Cut to Length
Jacket: Aluminum
Gauge: 1/0
Volts AC: 600
Conductors: 4
Length: 1000 ft, Cut to Length
Gauge: 1/0
Conductors: 4
Jacket: Aluminum
Volts AC: 600

Customer Reviews

No reviews for this product
(0)