Enclosure, NEMA 3R, Hinged Cover, 20" x 20" x 8"

Item #: 0293426

Cat #: RHC202008

UPC: 786725406708

Company wide:
0 in stock
Enclosure, Hinged Cover, NEMA 3R, 20 x 20 x 8 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Hinged Cover, NEMA 3R, 20 x 20 x 8 Inch, Steel/Gray Powder Coat

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.

Also known as: 786725406708, RHC202008, WIERHC202008

Features & Benefits

  • Bodies and doors are fabricated from 14 gauge carbon steel
  • Continuous hinge with a stainless steel pin
  • No knockouts
  • Collar studs for mounting optional back panels are provided
  • External mounting plates on the top and bottom of the enclosure
  • Foldaway hasp and staple are provided for padlocking
  • 1/4-turn semi-flush latches are supplied to hold door securely closed

Specifications

Material: Carbon Steel
Standards: California Proposition 65
Material: Carbon Steel
Standards: California Proposition 65