LED Troffer, 2x2, 30 Watt, 3200 Lumen, 4000K, 120-277V

Item #: 0293418

Cat #: 22GR-LD5-32-F1-UNV-L840-CD1-U

UPC: 080083817177

Company wide:
0 in stock
Documents & Guides
LED Troffer, 2x2, 30 Watt, 3200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2x2, 30 Watt, 3200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications.

Also known as: 080083817177, 22GR-LD5-32-F1-UNV-L840-CD1-U, MET22GRLD532F1UNVL

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 3200
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Lumens: 3200
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Type: 0-10V Dimming
Dimmable: Yes