B-LINE 88-L-COMBOGV GALV SC WIREWAY

Item #: 0293404

Cat #: 88 L COMBOGV

UPC: 782051006667

$ 265.38 EA
Company wide:
0 in stock
Documents & Guides
CIR88LCOMBOGV SC WIRWAY ELBOW

Overview

CIR88LCOMBOGV SC WIRWAY ELBOW
Also known as: 782051006667, 88 L COMBOGV, CIR88LCOMBOGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Width: 8 in
Height: 8 in
Color: Plain