Li-ion 60v Rotary Hammer

Item #: 0293328

Cat #: DCH481B

UPC: 885911477413

Company wide:
0 in stock
Documents & Guides
FLEXVOLT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion

Overview

FLEXVOLT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion

The DCH481X2 60 V max brushless 1-9/16 In. SDS max combination hammer is a light weight high-performance hammer that is powered by a DEWALT brushless motor and durable German engineered mechanism. The DCH481 delivers 6.1 joules of impact energy for fast drilling, even in the hardest concrete. The light weight design makes it ideally suited for horizontal serial drilling for #4 - #8 rebar, dry coring and chipping in any mid to upper wall and ceiling application. The patented e-clutch ® system provides enhanced control to the user in a bind up situation and can help minimize sudden torque reaction compared to standard clutches. The active vibration control® technology employed delivers reduced user vibration for less user fatigue and greater productivity. With its balanced design, shocks® active vibration control® technology and extreme run time, this hammer is ideally suited for all day use, even in the hardest concrete.

Also known as: 885911477413, DCH481B, DEWDCH481B

Specifications

Volts AC: 60
Type: Rotary Hammer
Volts AC: 60
Type: Rotary Hammer