LUT GT-5NEM-WH 500W PS GRAFIKT

Item #: 0293253

Cat #: GT-5NEM-WH

UPC: 784276161923

Company wide:
0 in stock
Documents & Guides
LUT GT-5NEM-WH PHASE DIMMER

Overview

LUT GT-5NEM-WH PHASE DIMMER

GRAFIK T phase selectable touch dimmer, multi-location/single-pole, 120V 500W Inc/Hal, 250W LED, 500W ELV, 400VA 300W MLV, 400W Hi-lume 1 percent LED driver max10, 3.3A Tu-Wire fluorescent ballast in white

Also known as: 784276161923, GT-5NEM-WH, LUTGT5NEMWH

Specifications

Mounting: Fixture
Volts AC: 120
Poles: 1
Type: Single-Pole, Multi-Location
Color: White
Mounting: Fixture
Poles: 1
Color: White
Volts AC: 120
Type: Single-Pole, Multi-Location