Solid Wall Wiring Duct

Item #: 0293143

Cat #: 181-11000

UPC: 089306312543

$ 1.16 FT
Clearance
Price good while supplies last
Company wide:
432 in stock
Documents & Guides
Solid Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, Black, 120ft/Carton

Overview

Solid Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, Black, 120ft/Carton

Solid wall construction provides excellent coverage to keep wires clean. Durable material protects wires from damage, with long-lasting performance. Available standard colors complement or contrast in light and dark environments. Optional covers snap on and off easily, and are provided with a non-slip lining that insures the covers remain in place during vibration.

Also known as: 089306312543, 181-11000, TYN18111000

Specifications

Width: 1 in
Color: Black
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 1 in
Length: 6 ft
Color: Black
Material: PVC