Junction Box, NEMA 4X, Hinge Cover, 18" x 16" x 10"
Item #: 0293088
Cat #: VJ1816HWPL2
UPC: 635394013840
$ 441.95 EA
Company wide:
4
in stock
Documents & Guides
Junction Box, NEMA 4X, Hinge Cover, 18 x 16 x 10 Inch, Fiberglass
Overview
Junction Box, NEMA 4X, Hinge Cover, 18 x 16 x 10 Inch, Fiberglass
VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394013840, VJ1816HWPL2, HOFVJ1816HWPL2
Features & Benefits
- Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
- All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
- Enclosures are maintenance free and corrosion resistant.
- Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
- Polyurethane foam-in-place gasket.
- Molded mounting flanges and cover corner ribs increase enclosure strength.
- Enclosures can be modified to customer specifications.
Specifications
| Depth: | 10 in |
| Height: | 18 in |
| Material: | Fiberglass |
| Width: | 16 in |
| IP/NEMA Rating: | NEMA 4X |
| Depth: | 10 in |
| Material: | Fiberglass |
| IP/NEMA Rating: | NEMA 4X |
| Height: | 18 in |
| Width: | 16 in |