18" PVC Saw

Item #: 0292992

Cat #: 322-018

UPC: 783310001140

Company wide:
0 in stock
Documents & Guides
18" PVC Saw18" PVC Saw, “V” Tooth Design, Resharpenable Blade

Overview

18" PVC Saw18" PVC Saw, “V” Tooth Design, Resharpenable Blade
Also known as: 783310001140, 322-018, GRE322018

Specifications

Type: PVC Saw, Saw
Length: 18 in
Type: PVC Saw, Saw
Length: 18 in