ETN XTCEXFARC22 IEC Accessories

Item #: 0292977

Cat #: XTCEXFARC22

UPC: 015081363586

$ 43.93 EA
Company wide:
0 in stock
Documents & Guides
ETN XTCEXFARC22 IEC Accessori

Overview

ETN XTCEXFARC22 IEC Accessori
Also known as: 015081363586, XTCEXFARC22, CUTXTCEXFARC22

Specifications

Amps: 10
Mounting: Front
Poles: 4
Volts AC: 600
Family / Style: XTRE
Size: Frame B/C
Amps Range: 1.500 - 10
Amps: 10
Poles: 4
Family / Style: XTRE
Amps Range: 1.500 - 10
Mounting: Front
Volts AC: 600
Size: Frame B/C