6" Decorative Swirled Etched Opal Glass Trim

Item #: 0292929
Cat #: 243WH
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
6" Decorative Swirled Etched Opal Glass Trim

Overview

6" Decorative Swirled Etched Opal Glass Trim
Also known as: 243WH, JUN243WH

Specifications

Type: Opal Glass Trim
Color: White
Diameter: 6 in
Type: Opal Glass Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)