13W PAR30 LED Lamp, 40K

Item #: 0292906

Cat #: S9423

UPC: 045923094231

Company wide:
0 in stock
13 WATT PAR30 SHORT NECK LED; 4000K; 60FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

13 WATT PAR30 SHORT NECK LED; 4000K; 60FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094231, S9423, SATS9423

Specifications

Lumens: 1000
Wattage: 13
Light Technology: LED
Lumens: 1000
Light Technology: LED
Wattage: 13