Impact Ready Conduit Reamer

Item #: 0292790

Cat #: DWA2600IR

UPC: 885911362924

Company wide:
0 in stock
Documents & Guides
Impact Ready Conduit Reamer, 1” Bit Tip Holder, Works In Sizes ½”, ¾”, And 1” Conduit

Overview

Impact Ready Conduit Reamer, 1” Bit Tip Holder, Works In Sizes ½”, ¾”, And 1” Conduit

Speed up the progress in your projects when you use the DEWALT IMPACT READY 1/4-in x 1-in conduit reamer impact driver bit. Reaming conduit and attaching fittings can be time-consuming because they’re repetitive. But with this conduit reamer bit for impact drivers, you can cut down the time you spend reaming and fastening compared to when you use traditional, hand conduit reamers. This 1/4-in x 1-in accessory is designed to withstand the extreme torque from power drills. It’s manufactured using high-speed steel, making it shock-resistant. It also features a spring-loaded shroud that keeps your blade protected when not in use. And with black oxide coating, this bit is resistant to rust and corrosion, so it lasts long. Add this conduit reamer impact driver bit to your tool box today. Get it at Lowes.com.

Also known as: 885911362924, DWA2600IR, DEWDWA2600IR

Features & Benefits

  • Spring loaded shroud protects blades while driving screws
  • For use with impact drivers
  • De-burr conduit 1/2-in, 3/4-in, and 1-in

Specifications

Size: 1 in, 3/4 in
Type: Conduit Reamer
Size: 1 in, 3/4 in
Type: Conduit Reamer